Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 475K63

  • Mfr # 475K63

  • Zoro # G5852721


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Danger
Legend
Buried Cable
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475K63
Zoro #
G5852721
UPC #
00194484176679
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Buried Cable
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.268(a)(1), OSHA 29 CFR 1926.416(a)(3), OSHA 29 CFR 1926.651(b)(1)
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Mirror Print
No
Sign Legend Background Color
White
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Legend
Buried Cable
State Specific Sign
No
Number of Printed Sides
1
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Header
Danger
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Glow In The Dark
No
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.268(a)(1), OSHA 29 CFR 1926.416(a)(3), OSHA 29 CFR 1926.651(b)(1)
Material Properties
Flexible
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buried Cable, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.