Zoro Homepage

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 475L68

  • Mfr # 475L68

  • Zoro # G5637410


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Caution
Legend
Connect Ground Wire Before Using
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475L68
Zoro #
G5637410
UPC #
00194484140090
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Connect Ground Wire Before Using
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(a), OSHA 29 CFR 1926.962(f)(1)
OSHA Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Chemical Resistant
No
Adhesive Style
Permanent
Corrosion Resistant
No
Anti-Slip Surface
No
Mirror Print
No
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend Style
Text
State Specific Sign
No
Sign Legend
Connect Ground Wire Before Using
Includes Mounting Hardware
No
Write on Surface
No
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Sign Header
Caution
Protective Coating
No Protective Coating
Sign Header Style
Text
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(a), OSHA 29 CFR 1926.962(f)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Connect Ground Wire Before Using, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.