Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 475N36

  • Mfr # 475N36

  • Zoro # G5271310


product price:  $2.79
/ea

Key Features

Header
Caution
Legend
Keep Electric Panel Area Clear
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475N36
Zoro #
G5271310
UPC #
00194484047979
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Keep Electric Panel Area Clear
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, NEC 110.26, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Header Background Color
Yellow
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PPIC-51
Header Pictogram ID
PPIC-55
Sign Header Background Color
Yellow
Sign Mounting Location
Wall
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Minimum Application Temperature
-40 Degrees F
Sign Legend
Keep Electric Panel Area Clear.
NEC Standard
NEC 110.26
ANSI 969 Compliant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Sign Header
Caution
Anti-Slip Surface
No
Includes Mounting Hardware
No
State Specific Sign
No
Metal Detectable
No
Number of Printed Sides
1
Write on Surface
No
Sign Header Style
Symbol and Text
Sign Header Text Color
Black
Adhesive Style
Permanent
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Electric Panel Area Clear., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.