Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 475N44

  • Mfr # 475N44

  • Zoro # G5169969


product price: $2.89
/ea

Key Features

Header
Caution
Legend
Keep Electrical Panel Area Clear For 36 In
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475N44
Zoro #
G5169969
UPC #
00194484048006
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Keep Electrical Panel Area Clear For 36 In
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Yellow
Standards
ANSI Z535, NEC 110.26, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
State Specific Sign
No
Header Pictogram ID
PPIC-55
NEC Standard
NEC 110.26
Sign Header
Caution
Legend Pictogram ID
PPIC-51
ANSI 969 Compliant
No
Corrosion Resistant
No
Number of Printed Sides
1
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Sign Legend
Keep Electrical Panel Clear For 36 In.
Sign Header Text Color
Black
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
No
Mirror Print
No
Sign Mounting Location
Wall
Write on Surface
No
Chemical Resistant
No
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Adhesive Style
Permanent
Sign Header Background Color
Yellow
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Electrical Panel Clear For 36 In., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.