Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 475N97

  • Mfr # 475N97

  • Zoro # G5207321


product price: $2.59
/ea

Key Features

Header
Warning
Legend
Electrical Panel Keep Clear Up To 36 Inches
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475N97
Zoro #
G5207321
UPC #
00194484048112
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Electrical Panel Keep Clear Up To 36 Inches
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Orange
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Black
Standards
ANSI Z535, NEC 110.26, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
Orange
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Graffiti Resistant
No
Sign Header Background Color
Black, Orange
Adhesive Style
Permanent
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Corrosion Resistant
No
Metal Detectable
No
Mirror Print
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Header Text Color
Black
Average Outdoor Durability
2 yr
Sign Header
Warning
ANSI Standards
ANSI Z535
State Specific Sign
No
Write on Surface
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Legend
Electrical Panel Keep Clear Up To 36 Inches
Chemical Resistant
No
NEC Standard
NEC 110.26
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Panel Keep Clear Up To 36 Inches, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.