Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 476A71
Mfr # 476A71
Zoro # G5777480
product price: $2.59
/eaSold in multiples of 6 for $15.54
Key Features
Header
Danger
Legend
Hazardous Materials. Improper Contact Will Result In Serious Injury Or Death.
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
476A71
Zoro #
G5777480
UPC #
00194484184599
Country of Origin
United States
Dimensions
Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Materials. Improper Contact Will Result In Serious Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.