Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 476C91

  • Mfr # 476C91

  • Zoro # G5866828


product price: $2.79
/ea

Key Features

Header
Danger
Legend
Poison
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476C91
Zoro #
G5866828
UPC #
00194484185725
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Poison
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Header Legend Color
White
Header Background Color
Black, Red, White
Double-Sided
No
Sign Legend Text Color
Black
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Header Style
Text
Metal Detectable
No
Write on Surface
No
Includes Mounting Hardware
No
Sign Legend
Poison
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z535
Sign Header
Danger
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Mirror Print
No
Corrosion Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Sign Header Text Color
White
Glow In The Dark
No
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Material Properties
Flexible
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Poison, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.