Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 476D47

  • Mfr # 476D47

  • Zoro # G5809881


product price: $2.69
/ea

Key Features

Header
Danger
Legend
Propane Gas. Flammable.
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476D47
Zoro #
G5809881
UPC #
00194484186241
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Propane Gas. Flammable.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.110, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Header Background Color
Black, Red
Sign Legend Color
Black, Yellow
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Number of Printed Sides
1
Write on Surface
No
Sign Header Background Color
Red
Sign Header
Danger
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Sign Legend
Propane Gas. Flammable.
ANSI Standards
ANSI Z535
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Glow In The Dark
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Corrosion Resistant
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.110, OSHA 29 CFR 1910.1200
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Propane Gas. Flammable., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.