Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 476L42

  • Mfr # 476L42

  • Zoro # G5777252


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Danger
Legend
OPEN PIT
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476L42
Zoro #
G5777252
UPC #
00194484190811
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
OPEN PIT
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Legend Color
Black
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(b)(8)(iii), OSHA 29 CFR 1926.501(b)(7)(ii)
OSHA Compliant
Yes
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
Graffiti Resistant
No
Number of Printed Sides
1
Includes Mounting Hardware
No
State Specific Sign
No
Metal Detectable
No
Sign Legend Background Color
White
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(b)(8)(iii), OSHA 29 CFR 1926.501(b)(7)(ii)
Anti-Slip Surface
No
Write on Surface
No
Sign Header Style
Text
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Legend
Open Pit
Chemical Resistant
No
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Open Pit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.