Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 476P44

  • Mfr # 476P44

  • Zoro # G5834652


product price: $4.29
/ea

Key Features

Header
Caution
Legend
WATCH FOR LIFT TRUCKS
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476P44
Zoro #
G5834652
UPC #
00194484192808
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
WATCH FOR LIFT TRUCKS
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Black
Sign Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Legend Pictogram ID
PPIC-131
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend
Watch For Lift Trucks
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Sign Legend Background Color
Yellow
Material Properties
Flexible
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Sign Header Background Color
Black
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram Description
Forklift
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Write on Surface
No
Chemical Resistant
No
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Header
Caution
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch For Lift Trucks, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.