Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 478T66

  • Mfr # 478T66

  • Zoro # G5563350


product price:  $2.69
/ea

Key Features

Header
Danger
Legend
THIS EQUIPMENT STARTS AUTOMATICALLY
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478T66
Zoro #
G5563350
UPC #
00194484144036
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
THIS EQUIPMENT STARTS AUTOMATICALLY
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Double-Sided
No
Header Background Color
Black, Red, White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Sign Header
Danger
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Sign Legend
This Equipment Starts Automatically
Sign Legend Style
Text
Sign Format
Traditional OSHA
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Write on Surface
No
Sign Header Text Color
White
Anti-Slip Surface
No
Mirror Print
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
No
Chemical Resistant
No
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Equipment Starts Automatically, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.