Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 478Y87

  • Mfr # 478Y87

  • Zoro # G5812830


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Caution
Legend
DO NOT WALK ON CONVEYORS
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478Y87
Zoro #
G5812830
UPC #
00194484225469
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
DO NOT WALK ON CONVEYORS
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Black
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Header Legend Color
Yellow
Sign Legend Text Color
Black
Metal Detectable
No
State Specific Sign
No
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
Sign Header
Caution
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Sign Header Style
Text
Mirror Print
No
Sign Legend
Do Not Walk On Conveyors
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Graffiti Resistant
No
Glow In The Dark
No
Material Properties
Flexible
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Walk On Conveyors, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products