Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 479A91

  • Mfr # 479A91

  • Zoro # G5855040


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Caution
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479A91
Zoro #
G5855040
UPC #
00194484227319
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
THIS MOTOR STARTS BY REMOTE CONTROL
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
OSHA Compliant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Sign Header Style
Text
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Legend
This Motor Starts By Remote Control
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Graffiti Resistant
No
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
State Specific Sign
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Sign Legend Background Color
Yellow
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Sign Legend Style
Text
Sign Mounting Location
Wall
Chemical Resistant
No
Corrosion Resistant
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Sign Header Background Color
Black
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Motor Starts By Remote Control, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products