Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 479T55

  • Mfr # 479T55

  • Zoro # G5837017


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Danger
Legend
High Voltage Keep Off
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479T55
Zoro #
G5837017
UPC #
00194484237912
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage Keep Off
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Material Properties
Flexible
Metal Detectable
No
Write on Surface
No
Graffiti Resistant
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Sign Header Style
Text
Adhesive Style
Permanent
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Sign Legend
High Voltage Keep Off
Anti-Slip Surface
No
Sign Legend Background Color
White
Corrosion Resistant
No
Number of Printed Sides
1
State Specific Sign
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Keep Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.