Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 479U58

  • Mfr # 479U58

  • Zoro # G5844723


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Danger
Legend
High Voltage Overhead
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479U58
Zoro #
G5844723
UPC #
00194484238780
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage Overhead
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3)
Header Legend Color
White
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Legend
High Voltage Overhead
Mirror Print
No
Chemical Resistant
No
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3)
Sign Header
Danger
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Anti-Slip Surface
No
Metal Detectable
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Write on Surface
No
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Overhead, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.