Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 479W93

  • Mfr # 479W93

  • Zoro # G5838408


product price: $2.69
/ea

Key Features

Header
Warning
Legend
High Voltage Keep Away
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479W93
Zoro #
G5838408
UPC #
00194484240806
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
High Voltage Keep Away
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Header Background Color
Black, Orange
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Black, Orange
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Write on Surface
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Legend
High Voltage Keep Away
Sign Legend Background Color
Orange
Number of Printed Sides
1
Sign Header Text Color
Black
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
State Specific Sign
No
Sign Header Style
Text
Material Properties
Flexible
Corrosion Resistant
No
Sign Legend Style
Text
Metal Detectable
No
Sign Header
Warning
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Keep Away, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.