Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 485K82

  • Mfr # 485K82

  • Zoro # G6293642


product price: $2.79
/ea

Key Features

Header
Caution
Legend
WATCH OUT FOR TRUCKS
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485K82
Zoro #
G6293642
UPC #
00194484276362
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
WATCH OUT FOR TRUCKS
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Double-Sided
No
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Sign Header
Caution
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Sign Header Background Color
Black
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Sign Legend
Watch Out For Trucks
Metal Detectable
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Style
Text
Sign Header Style
Text
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Glow In The Dark
No
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Out For Trucks, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.