Zoro Homepage

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 486D47

  • Mfr # 486D47

  • Zoro # G6280902


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Caution
Legend
Anyone Working Over This Area Shall Wear A Safety Belt And A Lifeline At All Times
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486D47
Zoro #
G6280902
UPC #
00194484286521
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Anyone Working Over This Area Shall Wear A Safety Belt And A Lifeline At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.140(a), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.502(d)
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Chemical Resistant
No
Protective Coating
No Protective Coating
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Text
State Specific Sign
No
Sign Header Background Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Mirror Print
No
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Sign Header Style
Text
Sign Header
Caution
Write on Surface
No
Sign Legend
Anyone Working Over This Area Shall Wear A Safety Belt And A Lifeline At All Times
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.140(a), OSHA 29 CFR 1926.502(d)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Anyone Working Over This Area Shall Wear A Safety Belt And A Lifeline At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.