Zoro Homepage

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 486D63

  • Mfr # 486D63

  • Zoro # G6296442


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Caution
Legend
SAFETY BELT REQUIRED
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486D63
Zoro #
G6296442
UPC #
00194484286682
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
SAFETY BELT REQUIRED
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.140(a), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.502(d)
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Sign Legend
Safety Belt Required
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Header Background Color
Black
Protective Coating
No Protective Coating
Sign Header
Caution
Chemical Resistant
No
Sign Legend Style
Text
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Glow In The Dark
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.140(a), OSHA 29 CFR 1926.502(d)
Sign Header Text Color
Yellow
Number of Printed Sides
1
State Specific Sign
No
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Belt Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.