Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 486F15

  • Mfr # 486F15

  • Zoro # G6311072


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Danger
Legend
Safety Belts Required
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486F15
Zoro #
G6311072
UPC #
00194484287191
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Safety Belts Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.140(a), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.502(d)
Sign Legend Text Color
Black
Graffiti Resistant
No
Sign Legend Style
Text
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Glow In The Dark
No
Write on Surface
No
State Specific Sign
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Adhesive Style
Permanent
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Header
Danger
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Chemical Resistant
No
Sign Legend
Safety Belts Required
Mirror Print
No
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Sign Header Background Color
Black, Red, White
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.140(a), OSHA 29 CFR 1926.502(d)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Belts Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.