Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 486T20

  • Mfr # 486T20

  • Zoro # G6305393


product price: $2.79
/ea

Key Features

Header
Caution
Legend
SAFETY TRAINING MANDATORY DO NOT OPERATE THIS EQUIPMENT WITHOUT AUTHORIZATION
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486T20
Zoro #
G6305393
UPC #
00194484291969
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
SAFETY TRAINING MANDATORY DO NOT OPERATE THIS EQUIPMENT WITHOUT AUTHORIZATION
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
Black
Sign Header Style
Text
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
State Specific Sign
No
Mirror Print
No
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Sign Header Background Color
Black
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Safety Training Mandatory Do Not Operate This Equipment Without Authorization
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Chemical Resistant
No
Graffiti Resistant
No
Number of Printed Sides
1
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Header
Caution
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Material Properties
Flexible
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Training Mandatory Do Not Operate This Equipment Without Authorization, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.