Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 486T70

  • Mfr # 486T70

  • Zoro # G6306163


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Danger
Legend
Do Not Operate This Machine Unless Authorized
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486T70
Zoro #
G6306163
UPC #
00194484292430
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Operate This Machine Unless Authorized
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Header Background Color
Black, Red, White
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Metal Detectable
No
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Mirror Print
No
Graffiti Resistant
No
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Legend
Do Not Operate This Machine Unless Authorized
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Mounting Location
Wall
State Specific Sign
No
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Sign Header
Danger
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate This Machine Unless Authorized, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.