This item is Discontinued.

Condor Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English 56LP82

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English (Discontinued)

  • Mfr # 56LP82
  • Zoro # G1893205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56LP82
Zoro #
G1893205
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Number of Printed Sides
1
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Format
Other Format
Mirror Print
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Corrosion Resistant
No
Chemical Resistant
No
Sign Legend
No Trespassing No Cameras No Drones W/Symbol Area Under Surveilance Violators Will Be Prosecuted!
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend Text Color
Black, Red
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing No Cameras No Drones W/Symbol Area Under Surveilance Violators Will Be Prosecuted!, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.