This item is Discontinued.

Condor Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English 56LR03

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English (Discontinued)

  • Mfr # 56LR03
  • Zoro # G1893214
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56LR03
Zoro #
G1893214
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Mirror Print
No
Sign Legend Text Color
Black, White
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header
No Header
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Adhesive Style
Permanent
Chemical Resistant
No
Sign Legend Style
Text
Corrosion Resistant
No
Graffiti Resistant
No
Sign Format
Other Format
Sign Legend Background Color
Green, Red, White
Maximum Service Temperature
176 Degrees F
Sign Legend
No Smoking Electronic Cigarettes Allowed W/Symbol
Glow In The Dark
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Electronic Cigarettes Allowed W/Symbol, Sign Legend Background Color Green, Red, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.