This item is Discontinued.

Condor Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English 56LR13

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English (Discontinued)

  • Mfr # 56LR13
  • Zoro # G1898139
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56LR13
Zoro #
G1898139
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Legend Text Color
Black, Red
Anti-Slip Surface
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Protective Coating
No Protective Coating
Mirror Print
No
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Sign Header Text Color
White, Yellow
Chemical Resistant
No
Corrosion Resistant
No
Sign Legend
No Smoking Or Vaping.
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Header Background Color
Red
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Header
Danger
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Header Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Or Vaping., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.