Zoro Homepage

Safety Sign, 5" W, 7" H, 0.004" Thickness, 466A15

  • Mfr # 466A15

  • Zoro # G5855899


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Caution
Legend
High Noise Area Hearing Protection May Be Required
Width
5 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466A15
Zoro #
G5855899
UPC #
00194484201289
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
High Noise Area Hearing Protection May Be Required
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Header
Caution
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Write on Surface
No
Includes Mounting Hardware
No
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Sign Legend
High Noise Area Hearing Protection May Be Required
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Sign Header Style
Text
Mirror Print
No
Average Outdoor Durability
2 yr
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Graffiti Resistant
No
State Specific Sign
No
Sign Header Background Color
Black
Sign Legend Style
Text
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Noise Area Hearing Protection May Be Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.