Zoro Homepage

Safety Sign, 5" W, 7" H, 0.004" Thickness, 466U44

  • Mfr # 466U44

  • Zoro # G5600292


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Caution/Precaucion
Legend
Eye Protection Required/Se Requiere Proteccion Para La Vista
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466U44
Zoro #
G5600292
UPC #
00194484149109
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Eye Protection Required/Se Requiere Proteccion Para La Vista
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Graffiti Resistant
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Header
Caution/Precaucion
ANSI 969 Compliant
No
State Specific Sign
No
Sign Header Background Color
Black
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Sign Legend
Eye Protection Required/Se Requiere Proteccion Para La Vista
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Metal Detectable
No
Average Outdoor Durability
2 yr
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Write on Surface
No
Number of Printed Sides
1
Sign Legend Style
Text
Mirror Print
No
Sign Mounting Location
Wall
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Eye Protection Required/Se Requiere Proteccion Para La Vista, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.