Zoro Homepage

Safety Sign, 5" W, 7" H, 0.004" Thickness, 468K33

  • Mfr # 468K33

  • Zoro # G5619658


product price: $2.69
/ea

Key Features

Header
Danger
Legend
Hair Net Required
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468K33
Zoro #
G5619658
UPC #
00194484069520
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Hair Net Required
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a),FDA 21 CFR 110.10 (b)(6)
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Sign Header Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Graffiti Resistant
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Mirror Print
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Chemical Resistant
No
Number of Printed Sides
1
Sign Legend
Hair Net Required
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Header Background Color
Red
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hair Net Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.