Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5" W, 7" H, 0.004" Thickness

  • Mfr # 469V92

  • Zoro # G5638223


product price: $2.69
/ea

Key Features

Sign Material
Vinyl
Legend
FIRE EXTINGUISHER
Width
5 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469V92
Zoro #
G5638223
UPC #
00194484086602
Country of Origin
United States

Dimensions

Width
5 in
Thickness
0.004 in
Height
7 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
Header
No Header
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
White
Legend/Background Color
Red/White
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
Sign Header
No Header
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Graffiti Resistant
No
Legend Pictogram ID
PARW-112
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
NFPA Standard
NFPA 10
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Down Arrow
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend
Fire Extinguisher
Adhesive Style
Permanent
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
Red, White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.