Zoro Homepage

Safety Sign, 5" W, 7" H, 0.004" Thickness, 472P14

  • Mfr # 472P14

  • Zoro # G5169829


product price: $2.69
/ea

Key Features

Header
Danger/Peligro
Legend
Electrical Equipment Authorized Personnel Only/Equipo Electrico Solo Personal Autorizado
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472P14
Zoro #
G5169829
UPC #
00194484022402
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Electrical Equipment Authorized Personnel Only/Equipo Electrico Solo Personal Autorizado
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.399
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Mirror Print
No
Protective Coating
No Protective Coating
State Specific Sign
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.399
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Legend
Electrical Equipment Authorized Personnel Only/Equipo Electrico Solo Personal Autorizado
Metal Detectable
No
Material Properties
Flexible
Sign Header Style
Text
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Corrosion Resistant
No
Sign Header
Danger/Peligro
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Chemical Resistant
No
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Electrical Equipment Authorized Personnel Only/Equipo Electrico Solo Personal Autorizado, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.