Zoro Homepage

Safety Sign, 5" W, 7" H, 0.032" Thickness, 466Y07

  • Mfr # 466Y07

  • Zoro # G5846220


product price: $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Header
Danger
Legend
Face Shield Required
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466Y07
Zoro #
G5846220
UPC #
00194484205874
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Face Shield Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red
Sign Legend Text Color
Black
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Background Color
White
Header Pictogram ID
PPIC-61
Mirror Print
No
Legend Pictogram ID
PPEQ-954
Anti-Slip Surface
No
Legend Pictogram Description
Face Protection
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Write on Surface
No
Sign Header Background Color
Red
Sign Format
ANSI/OSHA Format
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Material Properties
Rigid
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend
Face Shield Required.
Sign Header Style
Symbol and Text
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Face Shield Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.