Zoro Homepage

Safety Sign, 5" W, 7" H, 0.032" Thickness, 468K23

  • Mfr # 468K23

  • Zoro # G5585461


product price: $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Header
Danger
Legend
Hair Net Required
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468K23
Zoro #
G5585461
UPC #
00194484069421
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Hair Net Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a),FDA 21 CFR 110.10 (b)(6)
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Sign Header
Danger
Sign Header Text Color
White
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
5 yr
Sign Header Style
Symbol and Text
Metal Detectable
No
Material Properties
Rigid
Write on Surface
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Header Background Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Hair Net Required
State Specific Sign
No
Graffiti Resistant
Yes
Mirror Print
No
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hair Net Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.