Zoro Homepage

Safety Sign, 5" W, 7" H, 0.055" Thickness, 468K30

  • Mfr # 468K30

  • Zoro # G5581882


product price: $5.69
/ea
Sold in multiples of 3 for $17.07

Key Features

Header
Danger
Legend
Hair Net Required
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468K30
Zoro #
G5581882
UPC #
00194484069490
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Hair Net Required
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a),FDA 21 CFR 110.10 (b)(6)
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Anti-Slip Surface
No
Write on Surface
No
Mirror Print
No
Sign Header Background Color
Red
Sign Header
Danger
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Sign Header Style
Symbol and Text
Sign Legend
Hair Net Required
Minimum Application Temperature
-90 Degrees F
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Header Text Color
White
Sign Mounting Location
Wall
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hair Net Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.