Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5" W, 7" H, 0.070" Thickness

  • Mfr # 469W73

  • Zoro # G5547740


product price: $11.15
/ea
Sold in multiples of 2 for $22.30

Key Features

Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER
Width
5 in
Thickness
0.07 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469W73
Zoro #
G5547740
UPC #
00194484087401
Country of Origin
United States

Dimensions

Width
5 in
Thickness
0.07 in
Height
7 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Operating Temp. Range
-20 Degrees to 149 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Application
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Sign Header
No Header
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Glow In The Dark
Yes
Legend Pictogram ID
PFXG-50
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Fire Extinguisher
NFPA Standard
NFPA 10
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Chemical Resistant
No
Outdoor Life Expectancy
3 yr
Protective Coating
No Protective Coating
Maximum Service Temperature
190 Degrees F
Corrosion Resistant
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-50 Degrees F
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Legend Pictogram Description
Fire Extinguisher
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend Background Color
White
Graffiti Resistant
No
Minimum Application Temperature
-50 Degrees F
Average Outdoor Durability
3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.