Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5" Wx14" H, 0.010" Thickness

  • Mfr # 465N87

  • Zoro # G5567298


product price: $11.15
/ea
Sold in multiples of 2 for $22.30

Key Features

Sign Material
Polyethylene
Legend
Fire Alarm
Width
5 in
Thickness
0.07 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465N87
Zoro #
G5567298
UPC #
00194484054434
Country of Origin
United States

Dimensions

Width
5 in
Thickness
0.07 in
Height
7 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
Fire Alarm
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 149 Degrees F
Header
No Header
Legend/Background Color
Red/White
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Application
Indoor/Outdoor
Write on Surface
No
Minimum Application Temperature
-50 Degrees F
Sign Mounting Location
Wall
Maximum Service Temperature
190 Degrees F
Outdoor Life Expectancy
3 yr
Sign Legend
Fire Alarm
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165
Number of Printed Sides
1
Mounting Pattern
4 Corner
Corrosion Resistant
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Average Outdoor Durability
3 yr
Sign Legend Background Color
Red, White
Material Properties
Rigid
State Specific Sign
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Chemical Resistant
No
Sign Header
No Header
Anti-Slip Surface
No
ANSI 969 Compliant
No
Minimum Service Temperature
-50 Degrees F
Sign Format
Other Format
Mirror Print
No
Glow In The Dark
Yes
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Alarm, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.