Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5" Wx14" H, 0.032" Thickness

  • Mfr # 465N85

  • Zoro # G5077517


product price: $7.15
/ea

Key Features

Sign Material
Glow Vinyl
Legend
Fire Alarm
Width
5 in
Thickness
0.01 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465N85
Zoro #
G5077517
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Thickness
0.01 in
Height
7 in
Depth
1/100 in

Details

Item
Safety Sign
Sign Material
Glow Vinyl
Legend
Fire Alarm
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Operating Temp. Range
-30 Degrees to 175 Degrees F
ANSI Compliant
Yes
Header
No Header
OSHA Compliant
Yes
Legend Style
Symbol and Text
Legend/Background Color
Red/White
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Application
Indoor Only
Metal Detectable
No
Sign Legend
Fire Alarm
Average Outdoor Durability
3 yr
Material Properties
Flexible
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Adhesive Type
Acrylic
Graffiti Resistant
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
175 Degrees F
State Specific Sign
No
Legend Pictogram Description
Down Arrow
Minimum Application Temperature
-30 Degrees F
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-30 Degrees F
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Mirror Print
No
Chemical Resistant
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PARW-112
Sign Legend Background Color
Red, White
Glow In The Dark
Yes
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Alarm, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.