Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5" Wx7" H, 0.004" Thickness

  • Mfr # 468L75

  • Zoro # G5620148


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
No Header
Legend
Hard Hat, Eye And Ear Protection Required
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468L75
Zoro #
G5620148
UPC #
00194484070618
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Hard Hat, Eye And Ear Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, Red
State Specific Sign
No
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Format
Other Format
Metal Detectable
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
No
Glow In The Dark
No
Sign Legend
Hard Hat, Eye And Ear Protection Required.
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Number of Printed Sides
1
Corrosion Resistant
No
Write on Surface
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hard Hat, Eye And Ear Protection Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.