Zoro Homepage

Safety Sign, 5"W, 3-1/2"H, 0.020" Thick, PK5

  • Mfr # 465Z71

  • Zoro # G5589442


product price: $10.29
/pk 5, $2.06/ea

Key Features

Header
Caution/Precaucion
Legend
Hearing Protection Required In This Area/Se Requiere Proteccion Del Oido En Esta Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465Z71
Zoro #
G5589442
UPC #
00194484060220
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Hearing Protection Required In This Area/Se Requiere Proteccion Del Oido En Esta Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Header
Caution/Precaucion
Corrosion Resistant
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Write on Surface
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend
Hearing Protection Required In This Area/Se Requiere Proteccion Del Oido En Esta Area
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Graffiti Resistant
No
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram Description
Ear Protection
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Legend Pictogram ID
PPEQ-907
Glow In The Dark
No
Includes Mounting Hardware
No
Metal Detectable
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required In This Area/Se Requiere Proteccion Del Oido En Esta Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.