Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5"W, 3-1/2"H, 0.020" Thick, PK5, 466Y43

  • Mfr # 466Y43

  • Zoro # G5877982


product price: $10.29
/pk 5, $2.06/ea
Sold in multiples of 2 for $20.58

Key Features

Header
Danger/Peligro
Legend
Eye Protection Required In This Area/Es Obligatario Usar Proteccion Para Los Ojos En Esta Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466Y43
Zoro #
G5877982
UPC #
00194484205997
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Eye Protection Required In This Area/Es Obligatario Usar Proteccion Para Los Ojos En Esta Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
ANSI Compliant
Yes
Sign Legend Text Color
Black
Chemical Resistant
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger/Peligro
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Mirror Print
No
Glow In The Dark
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Legend
Eye Protection Required In This Area/Es Obligatario Usar Proteccion Para Los Ojos En Esta Area
Sign Format
Traditional OSHA
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Number of Printed Sides
1
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Eye Protection Required In This Area/Es Obligatario Usar Proteccion Para Los Ojos En Esta Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.