Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5"W, 3-1/2"H, 0.055" Thickness

  • Mfr # 486U24

  • Zoro # G6306601


product price: $4.29
/ea

Key Features

Header
No Header
Legend
No Legend
Width
5"
Height
3-1/2"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486U24
Zoro #
G6306601
UPC #
00194484292966
Country of Origin
United States

Dimensions

Width
5"
Height
3-1/2"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Blank Sign
Header
No Header
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Legend Style
Blank
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
No
Sign Legend Text Color
White
Glow In The Dark
No
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Sign Header
No Header
Anti-Slip Surface
No
Number of Printed Sides
1
State Specific Sign
No
Metal Detectable
No
Sign Format
Other Format
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Legend
White
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend White, Sign Legend Background Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.