Safety Sign, 6 1/2 in H, 14 in W, Aluminum, Vertical Rectangle, English, 480J87

  • Mfr # 480J87

  • Zoro # G5846570


product price:  $17.25
/ea

Key Features

Header
No Header
Legend
THIS WAY OUT
Width
14 in
Height
6 1/2 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480J87
Zoro #
G5846570
UPC #
00194484242831
Country of Origin
United States

Dimensions

Width
14 in
Height
6 1/2 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
THIS WAY OUT
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Sign Legend Text Color
Black, White
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Sign Legend
This Way Out (Arrow)
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Legend Pictogram Description
This Way Out (Arrow)
Corrosion Resistant
Yes
Mirror Print
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Black, White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Way Out (Arrow), Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products