Safety Sign, 6 1/2 in H, 14 in W, Aluminum, Vertical Rectangle, English, 480K31

  • Mfr # 480K31

  • Zoro # G5897698


product price:  $15.79
/ea

Key Features

Header
No Header
Legend
ENTRANCE
Width
14 in
Height
6 1/2 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480K31
Zoro #
G5897698
UPC #
00194484243234
Country of Origin
United States

Dimensions

Width
14 in
Height
6 1/2 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
ENTRANCE
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black, White
Sign Legend Text Color
Black, White
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Sign Format
Other Format
Write on Surface
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Legend Background Color
Black, White
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend
Entrance (Arrow)
Mirror Print
No
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Chemical Resistant
Yes
Sign Header
No Header
Legend Pictogram Description
Entrance (Arrow)
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Entrance (Arrow), Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.