Safety Sign, 6 in Height, 6 in Width, Aluminum, Square, English

  • Mfr # 469D56

  • Zoro # G5575637


product price: $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Sign Material
Aluminum
Width
6 in
Thickness
0.032 in
Height
6 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469D56
Zoro #
G5575637
UPC #
00194484077990
Country of Origin
United States

Dimensions

Width
6 in
Thickness
0.032 in
Height
6 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
IMO A.654
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
No
Header Background Color
Black
Legend Style
Symbol
ANSI Compliant
No
Header
No Header
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Color
White
Sign Legend Text Color
White
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Legend Pictogram Description
(Fire Hose Symbol)
State Specific Sign
No
Write on Surface
No
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Legend Style
Symbol
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header
No Header
Corrosion Resistant
Yes
IMO Standards
IMO A.654
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Sign Legend
(Fire Hose Symbol)
Sign Mounting Location
Wall
Sign Legend Background Color
Red
Material Properties
Rigid
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Fire Hose Symbol), Sign Legend Background Color Red, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.