Safety Sign, 6 in Height, 8 1/2 in Width, PETG, V-Shape Projection, English

  • Mfr # 480Z52

  • Zoro # G5819733


product price:  $16.99
/ea

Key Features

Sign Material
PETG
Legend
FIRE HOSE
Width
8 1/2 in
Thickness
0.07 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Z52
Zoro #
G5819733
UPC #
00194484249625
Country of Origin
United States

Dimensions

Width
8 1/2 in
Thickness
0.07 in
Height
6 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
PETG
Legend
FIRE HOSE
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, NFPA 14, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.158(c)(1), OSHA 29 CFR 1926.150, PSPA Class A, B
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red
Minimum Application Temperature
0 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Glow In The Dark
Yes
Sign Mounting Location
Wall
Corrosion Resistant
No
Outdoor Life Expectancy
5 yr
IMO Standards
IMO A.752(18)
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Format
Other Format
Number of Printed Sides
1
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
No Protective Coating
Sign Legend
Fire Hose
Write on Surface
No
Mirror Print
No
Mounting Pattern
2 Flange
NFPA Standard
NFPA 14
Metal Detectable
No
Average Outdoor Durability
5 yr
Sign Header
No Header
Maximum Service Temperature
150 Degrees F
Minimum Service Temperature
0 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.158(c)(1), OSHA 29 CFR 1926.150
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Hose, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.