Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 6 inx8 1/2 in, PETG

  • Mfr # 480Y73

  • Zoro # G5897567


product price: $10.99
/ea

Key Features

Header
No Header
Legend
MSDS Info
Width
8 1/2 in
Height
6 in
Sign Shape
V-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Y73
Zoro #
G5897567
UPC #
00194484248901
Country of Origin
United States

Dimensions

Width
8 1/2 in
Height
6 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Header
No Header
Legend
MSDS Info
Sign Shape
V-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Green
Operating Temp. Range
0 Degrees to 150 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Green
Glow In The Dark
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Mounting Pattern
2 Flange
Includes Mounting Hardware
No
Sign Legend
SDS Info
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Minimum Application Temperature
0 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Header
No Header
State Specific Sign
No
Metal Detectable
No
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Minimum Service Temperature
0 Degrees F
Corrosion Resistant
Yes
Maximum Service Temperature
150 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Write on Surface
No
Sign Format
Other Format
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Sign Legend Background Color
White
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend SDS Info, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.