Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 6" W, 6" H, 0.010" Thickness

  • Mfr # 469D62

  • Zoro # G5587123


product price: $6.79
/ea
Sold in multiples of 3 for $20.37

Key Features

Sign Material
Glow Vinyl
Legend
P 1
Width
6 in
Thickness
0.01 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469D62
Zoro #
G5587123
UPC #
00194484078058
Country of Origin
United States

Dimensions

Width
6 in
Thickness
0.01 in
Height
6 in
Depth
1/100 in

Details

Item
Safety Sign
Sign Material
Glow Vinyl
Legend
P 1
Sign Mounting Style
Adhesive
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
IMO A.654
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Header Background Color
Black
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Symbol and Text
Header Legend Color
Black
Header
No Header
ANSI Compliant
No
Legend Color
Black
Sign Legend Text Color
Black, Red
Application
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Header
No Header
Minimum Application Temperature
-30 Degrees F
Glow In The Dark
Yes
Corrosion Resistant
No
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Legend
P 1
Maximum Service Temperature
175 Degrees F
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-30 Degrees F
Protective Coating
No Protective Coating
Sign Format
Other Format
Anti-Slip Surface
No
IMO Standards
IMO A.654
State Specific Sign
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Average Outdoor Durability
3 yr
Mirror Print
No
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend P 1, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.