Shop CONDOR
See all product information
Create Account
Safety Sign, 6" W, 6" H, 0.011" Thickness
Mfr # 486G49
Zoro # G6289661
product price:Â
$
11.49
/ea
Key Features
Sign Material
Vinyl
Legend
(FIRE STATION SYMBOL)
Width
6 in
Thickness
0.011 in
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 486G49
- Zoro #
- G6289661
- UPC #
- 00194484288495
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Thickness
- 0.011 in
- Height
- 6 in
- Depth
- 11/1000 in
Description
IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend White, Sign Legend Background Color White, Sign Legend Style Symbol
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov