Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 6" W, 6" H, 0.032" Thickness

  • Mfr # 469D76

  • Zoro # G5629631


product price: $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Sign Material
Aluminum
Legend
F
Width
6 in
Thickness
0.032 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469D76
Zoro #
G5629631
UPC #
00194484078195
Country of Origin
United States

Dimensions

Width
6 in
Thickness
0.032 in
Height
6 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
F
Sign Mounting Style
Mounting Holes
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
IMO A.654
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
No
Header Legend Color
Black
OSHA Compliant
No
Legend Style
Text
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red
Metal Detectable
No
Application
Indoor/Outdoor
Write on Surface
No
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Legend
F
IMO Standards
IMO A.654
State Specific Sign
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Glow In The Dark
No
Mirror Print
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend F, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.