Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 60GJ87

  • Mfr # 60GJ87

  • Zoro # G1630784


product price: $11.19
/ea

Key Features

Header
We Are Open
Legend
Curbside Pick-Up Stay Safe, Stay Healthy!
Width
24 in
Height
18 in
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60GJ87
Zoro #
G1630784
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in

Details

Item
Safety Sign
Header
We Are Open
Legend
Curbside Pick-Up Stay Safe, Stay Healthy!
Sign Material
Plastic
Printed Language
English
Sign Background Color
White

Description

Safety Sign, Height 18 in, Width 24 in, Sign Material Plastic, Header We Are Open, Legend Curbside Pick-Up Stay Safe, Stay Healthy!, Printed Language English

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.