This item is Discontinued.
This item is Discontinued.
Safety Sign, 60GJ95 (Discontinued)
Mfr #
60GJ95
Zoro #
G1631554
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60GJ95
Zoro #
G1631554
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Item
Safety Sign
Header
Stop
Legend
Do Not Visit If You Have The Following Symptoms Now Or Within The Past 24 Hours You Have A Fever Have A Cough Or Shortness Of Breath Came In Contact With Someone Who Was Exposed To COVID-19 Our Priority Is The Health Of You And Our Employees. Thank You For Understanding
Sign Material
Plastic
Printed Language
English
Sign Background Color
White
Description
Safety Sign, Height 10 in, Width 14 in, Sign Material Plastic, Header Stop, Legend Do Not Visit If You Have The Following Symptoms Now Or Within The Past 24 Hours You Have A Fever Have A Cough Or Shortness Of Breath Came In Contact With Someone Who Was Exposed To COVID-19 Our Priority Is The Health Of You And Our Employees. Thank You For Understanding, Printed Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.